Shop GATES

Tri-Power PowerBand Belts, 6/CX90

  • Mfr # 6/CX90

  • Zoro # G8007057


product price:  $605.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power PowerBand
V-Belt Type
Banded
V-Belt Section
CX
Number of Ribs
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6/CX90
Zoro #
G8007057
UPC #
770075612438
Country of Origin
United States

Dimensions

Top Width
0.88 in
Outside Length
94 in
Height
14 mm
Thickness
0.53 in

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power PowerBand
V-Belt Type
Banded
V-Belt Section
CX
Number of Ribs
6
Material
EPDM
Temp. Range
-70 Degrees to 250 Degrees F
For Use With
Multi-Duty® Sheaves (B, C)
Color
Black
Banded Belt
No
Core Cord
Polyester
Tooth Location
Single Sided
Standards
ARPM
Belt Series
Tri-Power PowerBand
Item
Banded Cogged V-Belt
Industry Number
6/CX90
Reinforcing Cord Material
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.