This item is Discontinued.

Gates Truck & Bus V-Belt, TR28423 TR28423

Truck & Bus V-Belt, TR28423 (Discontinued)

  • Mfr # TR28423
  • Zoro # G5415722
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TR28423
Zoro #
G5415722
UPC #
72053279573
Country of Origin
United States

Dimensions

Effective Length (in)
42.25
Top Width (in)
0.78
Thickness (in)
0.47

Details

Item
Truck Belt
Type
Bus V-Belt, Truck
Angle
40 Degrees
Features
Notched
Outside Circumference (in)
42.89
Cross-Section
20A
Number of Strands
1
Belt Material
EPDM
Cord Material
Polyester
Section
VA

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.