Shop GATES
See all product information
Create Account
Truflex V-Belts, 5L430
Mfr # 5L430
Zoro # G8018345
product price:Â $18.75
/eaKey Features
Belt Series
Truflex
V-Belt Section
5L
Industry Number
5L430
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5L430
- Zoro #
- G8018345
- UPC #
- 72053007244
- Country of Origin
- Mexico
Dimensions
- Top Width
- 21/32 in
- Thickness
- 3/8 in
- Outside Length
- 43 in
Details
- Item
- FHP V-Belt
- Belt Series
- Truflex
- V-Belt Section
- 5L
- Industry Number
- 5L430
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.