Zoro Homepage

V-Belt, 1956 mm Outside Length, 29 mm Top Width, 10 mm Thickness, 2 Ribs

  • Mfr # 2/A75

  • Zoro # G7849146


product price: $58.39
/ea

Key Features

V-Belt Type
Banded Belt
V-Belt Section
A
Outside Length
1956 mm
Number of Ribs
2
Top Width
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/A75
Zoro #
G7849146
UPC #
72053242591
Country of Origin
Mexico

Dimensions

Outside Length
1956 mm
Top Width
29 mm
Thickness
10 mm

Details

Item
V-Belt
V-Belt Type
Banded Belt
V-Belt Section
A
Number of Ribs
2
Material
SBR
For Use With
Multi-Duty® Sheaves (B, C, D)
Temp. Range
-30 to 60°F
Groove Angle
40 Degrees
Construction
Banded
Core Cord
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.