V-Belt, 3432V528, RVS-R, Polychloroprene, 1346 mm, 54-mm Top Width
- Mfr # 3432V528
- Zoro # G7939577
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Item - Timing Belts
Multi-Speed Belt
V-Belt Section
RVS-R
Industry Number
3432V528
Number of Ribs
1
Top Width
54 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3432V528
- Zoro #
- G7939577
- UPC #
- 72053270914
- Country of Origin
- Mexico
- Item - Timing Belts
- Multi-Speed Belt
- Item
- V-Belt
- V-Belt Section
- RVS-R
- Industry Number
- 3432V528
- Number of Ribs
- 1
- Material
- Polychloroprene
- Temp. Range
- -34 Degrees to 82 Degrees C
- Color
- Black
- Banded Belt
- No
- Core Cord
- Polyester
- Tooth Location
- Single Sided
Dimensions
- Top Width
- 54 mm
- Thickness
- 13 mm
- Outside Length
- 1346 mm
- Height
- 14 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.