Shop GATES

V-Belt, 4521 mm Outside Length, 105 mm Top Width, 20 mm Thickness, 3 Ribs

  • Mfr # 3/D173

  • Zoro # G7837727


product price:  $996.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
V-Belt Section
D
Number of Ribs
3
Top Width
1.25 in
Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3/D173
Zoro #
G7837727
UPC #
72053259889
Country of Origin
Mexico

Dimensions

Top Width
1.25 in
Thickness
0.75 in
Outside Length
178 in

Details

Item
Banded V-Belt
V-Belt Type
Banded
V-Belt Section
D
Number of Ribs
3
Material
EPDM
Temp. Range
-22 Degrees to 140 Degrees F
Construction
Banded
Groove Angle
40 Degrees
For Use With
Multi-Duty® Sheaves (B, C, D)
Core Cord
Polyester
Standards
ARPM
Belt Series
Hi-Power II PowerBand
Industry Number
3/D173
Reinforcing Cord Material
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.