Shop GATES
See all product information
V-Belt, 4674 mm Outside Length, 73 mm Top Width, 15 mm Thickness, 3 Ribs
Mfr # 3/C180
Zoro # G7850710
product price:Â $513.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
3
Top Width
0.88 in
Thickness
0.53 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3/C180
Zoro #
G7850710
UPC #
72053259537
Country of Origin
Mexico
Dimensions
Top Width
0.88 in
Thickness
0.53 in
Outside Length
184 in
Details
Item
Banded V-Belt
V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
3
Material
EPDM
Temp. Range
-22 Degrees to 140 Degrees F
Construction
Banded
Groove Angle
40 Degrees
Core Cord
Polyester
Industry Number
3/C180
Standards
ARPM
Reinforcing Cord Material
Polyester
Belt Series
Hi-Power II PowerBand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.