Shop GATES
See all product information
Create Account
V-Belt, 4L350, 4L, 35 in
- Mfr # 4L350 V-BELT 2350
- Zoro # G312498592
product price:Â
$
12.19
/ea
Key Features
V-Belt Section
4L
Outside Length
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4L350 V-BELT 2350
- Zoro #
- G312498592
- UPC #
- -
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Section
- 4L
- Industry Number
- 4L350
Dimensions
- Outside Length
- 35 in
Description
V-Belt; 4L Series; 35 in. Belt Outside Length; 1/2 in. Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.