V-Belt, 77606108, 4L, 1/2 in Top Width
- Mfr # 77606108
- Zoro # G021904896
product price:Â
$
32.75
/ea
Sold in multiples of 25 for
$818.75
Key Features
V-Belt Section
4L
Number of Ribs
1
Top Width
1/2 in
Temp. Range
-40 Degrees to 240 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77606108
- Zoro #
- G021904896
- UPC #
- 770075702429
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Section
- 4L
- Industry Number
- 77606108
- Number of Ribs
- 1
- Temp. Range
- -40 Degrees to 240 Degrees F
Dimensions
- Top Width
- 1/2 in
Description
Drop-in replacement for classical section V-belts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.