Banded V-Belt, 7PK1080, PK, Polyurethane, 42-1/2 in, 24.52-mm Top Width
- Mfr # 89306302
- Zoro # G409710309
product price:Â
$
74.59
/ea
Key Features
V-Belt Type
Micro Ribbed
V-Belt Section
PK
Industry Number
7PK1080
Number of Ribs
7
Top Width
24.52 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89306302
- Zoro #
- G409710309
- UPC #
- 663023106595
- Country of Origin
- United States
- Item
- Banded V-Belt
- V-Belt Type
- Micro Ribbed
- V-Belt Section
- PK
- Industry Number
- 7PK1080
- Number of Ribs
- 7
- Material
- Polyurethane
- Reinforcing Cord Material
- Polyester
- Resistance Properties
- Heat Resistant, Oil Resistant
- Application
- 10 hp UP6-Series Units
- Number of Bands
- 7
- Belt Material
- Neoprene
- Shell Material
- Polyurethane
- Compatible Product Type
- 10 hp UP6-Series Units: 1ZPT2, 1ZPT3, 4RU68, 4RU69, 6WA82
- Traction Material
- Polyurethane
Dimensions
- Top Width
- 24.52 mm
- Thickness
- 4.56 mm
- Outside Length
- 42-1/2 in
- Belt Trade Size
- PK
Description
The INGERSOLL-RAND - 89306302 is a Banded V-Belt, specifically designed for use with 10 hp UP6-Series Units. This industrial-grade belt is made from durable polyurethane and neoprene materials, designed with materials that are typically resistant to heat and oil. The belt's design features seven bands and ribs which enhance grip and distribute load evenly for improved power transmission efficiency.
Key Features of the INGERSOLL-RAND - 89306302 Banded V-Belt:
- Belt Material: Made from Neoprene, known for its durability, flexibility, and resistance to environmental factors such as heat and chemicals.
- Application: Suitable for use with 10 hp UP6-Series Units including models: 1ZPT2, 1ZPT3, 4RU68, 4RU69, 6WA82.
- Number of Bands/Ribs: Features seven bands/ribs that enhance grip and distribute load evenly improving power transmission efficiency.
- Outside Length & Top Width: With an outside length of 42-1/2 inches and top width of approximately 24mm (24-33/64 mm), it is intended for use in various industrial applications such as machinery drive systems.
- V-Belt Section & Type: Classified under 'PK' section indicating specific dimensions compatible with certain machinery; Micro Ribbed type is designed to potentially reduce slippage during power transmission.
- Resistance Properties: Designed with materials known for their potential resistance against heat and oil, which may contribute to the product's lifespan under certain conditions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.