Shop GATES
See all product information
Create Account
V-Belt, 9 X 386 PR, CR, 390 in, 0.56 in Top Width
- Mfr # 9 X 386 PR
- Zoro # G616065728
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
Round
Number of Ribs
1
Top Width
0.56 in
Thickness
14 mm
Outside Length
390 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9 X 386 PR
- Zoro #
- G616065728
- UPC #
- 770075331384
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Section
- Round
- Industry Number
- 9 X 386 PR
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM, REACH, RoHS Compliant
- Minimum Operating Temperature
- -22 Degrees F
- Belt Coating
- Flex-Weave(TM)
- Application
- Sewing Machines, Conveyors, Serpentine Systems
- Color
- Black
- Metal Detectable
- No
- Belt Material
- Neoprene
- Core Type
- Reinforced Solid
- Maximum Operating Temperature
- 180 Degrees F
- Hardness
- 80A
- Surface Texture
- Smooth
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Banded Belt
- Yes
- Wire Color
- Black
Dimensions
- Top Width
- 0.56 in
- Thickness
- 14 mm
- Outside Length
- 390 in
- Inside Length
- 386 in
- For Minimum Pulley Diameter
- 5 13/32 in
- Diameter
- 9/16 in
Description
Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 390 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Neoprene, Groove Angle Not Applicable, Inside Length 386 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.