Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt, B Section, 1 Band, 216"L

  • Mfr # 90032215

  • Zoro # G712472680


product price: $83.15
/ea
Free Shipping & Returns

Key Features

V-Belt Section
B
Top Width
0.69
Material
Gates Proprietary Compound
Thickness
0.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90032215
Zoro #
G712472680
UPC #
-
Country of Origin
United States

Dimensions

Top Width
0.69
Thickness
0.44

Details

V-Belt Section
B
Material
Gates Proprietary Compound

Description

V-Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.