Shop GATES

V-Belt, 1245 mm Outside Length, 29 mm Top Width, 10 mm Thickness, 2 Ribs

  • Mfr # 2/A47

  • Zoro # G7852880


product price:  $47.05
/ea

Key Features

V-Belt Type
Banded
V-Belt Section
A
Number of Ribs
2
Top Width
0.5 in
Thickness
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2/A47
Zoro #
G7852880
UPC #
72053230185
Country of Origin
Mexico

Dimensions

Top Width
0.5 in
Thickness
0.31 in
Outside Length
49 in

Details

Item
Banded V-Belt
V-Belt Type
Banded
V-Belt Section
A
Number of Ribs
2
Material
EPDM
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 140 Degrees F
Construction
Banded
Groove Angle
40 Degrees
For Use With
Multi-Duty® Sheaves (B, C, D)
Core Cord
Polyester
Banded Belt
Yes
Industry Number
2/A47
Standards
ARPM
Belt Series
Hi-Power II PowerBand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.