Shop GATES
See all product information
Create Account
V-Belt, Blade Runner, 6673BR, 3L, 31.38 in, 0.37 in Top Width
Mfr # 6673BR
Zoro # G111063427
product price:Â
$
18.49
/ea
Key Features
V-Belt Type
Lawn & Garden
Belt Series
Blade Runner
V-Belt Section
3L
Industry Number
6673BR
Top Width
0.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6673BR
- Zoro #
- G111063427
- UPC #
- 770075000000
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Type
- Lawn & Garden
- Belt Series
- Blade Runner
- V-Belt Section
- 3L
- Industry Number
- 6673BR
- Reinforcing Cord Material
- Kevlar
- For Use With
- Lawn & Garden Equipment
- Features
- Notched
Description
BladeRunner Belts are engineered to exactly match the composition, construction and fit of the original belts on the most common lawn and garden equipment. With superior durability and a wide range of SKUs, you'll find OEM-quality lawn and garden belts for top brand names.