Shop GATES
See all product information
Create Account
V-Belt, Hi-Power II, A32, A, EPDM, 34 in, 1/2 in Top Width
Mfr # A32
Zoro # G8005657
product price:Â
$
10.89
/ea
Key Features
V-Belt Type
Classical
Belt Series
Hi-Power II
V-Belt Section
A
Industry Number
A32
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A32
- Zoro #
- G8005657
- UPC #
- 72053201376
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Hi-Power II
- V-Belt Section
- A
- Industry Number
- A32
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- For Use With
- Multi-Duty® Sheaves
- Banded Belt
- Yes
Description
The GATES - A32 is a Classical V-Belt, an essential mechanical device used in power transmission applications. It's intended for the purpose of transferring power between rotating shafts, typically found in industrial machinery or heavy-duty vehicles. This belt is constructed from Gates Proprietary Compound, which contributes to its potential durability, strength and capability in handling varying torque levels.
Key Features of the GATES - A32 Classical V-Belt:
- Industry Number: The industry number A32 allows for easy identification and ordering of this specific model.
- Material: Constructed with Gates Proprietary Compound that may enhance its durability, flexibility and resistance towards certain environmental factors like heat or chemicals.
- Outside Length: Measures 34.22 inches along its outer perimeter ensuring proper fit and tension for various industrial applications.
- Thickness: With a thickness of 0.34 inches it is designed for use in heavy-duty operations.
- Top Width: The top width measures at 0.53 inches indicating suitability with specific types of industrial machinery or commercial equipment based on dimensions.