Shop GATES
See all product information
Create Account
V-Belt, Super HC, 5VX, 71 in, 103-mm Top Width
- Mfr # 6/5VX710
- Zoro # G8035337
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Super HC
V-Belt Section
5VX
Number of Ribs
6
Tooth Location
Single Sided
Top Width
103 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6/5VX710
- Zoro #
- G8035337
- UPC #
- 72053348606
- Country of Origin
- United States
Dimensions
- Top Width
- 103 mm
- Outside Length
- 71 in
- Height
- 14 mm
- Inside Length
- 70.15 in
Details
- Item
- V-Belt
- Belt Series
- Super HC
- V-Belt Section
- 5VX
- Number of Ribs
- 6
- Tooth Location
- Single Sided
- Belt Material
- Ethylene Elastomeric
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -51 Degrees to 121 Degrees C
- Color
- Black
- Banded Belt
- No
- Maximum Operating Temperature
- +250°F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.