Shop GATES
See all product information
Create Account
V-Belt, Truflex V-Belts, 5L910, 5L, 91 in, 21/32 in Top Width
- Mfr # 5L910
- Zoro # G016152868
product price:Â
$
30.19
/ea
Key Features
Belt Series
Truflex V-Belts
V-Belt Section
5L
Number of Ribs
1
Top Width
21/32 in
Thickness
0.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5L910
- Zoro #
- G016152868
- UPC #
- 072053007732
- Country of Origin
- Mexico
- Item
- V-Belt
- Belt Series
- Truflex V-Belts
- V-Belt Section
- 5L
- Industry Number
- 5L910
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM, REACH, RoHS2
- Color
- Black
- Minimum Operating Temperature
- -22 Degrees F
- Belt Coating
- Flex-Weave(TM)
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Number of Bands
- 1
- Application
- Fractional Horsepower, Light Industry
- Maximum Operating Temperature
- 140 Degrees F
- Belt Material
- SBR
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.38 in
- Outside Length
- 91 in
- Belt Trade Size
- 5L
- Rib Width
- 0.656 in
- Nominal Length
- 91 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number 5L910, Number of Bands 1, Outside Length 91 in, Reinforcing Cord Material Polyester, Thickness 3/8 in, Top Width 21/32 in, Belt Trade Size 5L, V-Belt Type Wedge, Application Fractional Horsepower, Light Industry, Belt Coating Flex-Weave(TM), Belt Series Truflex(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.