Shop GATES
See all product information
Create Account
V-Belt, Truflex(R) V-Belts, 3L470, 47 in, 3/8 in Top Width
- Mfr # 3L470
- Zoro # G316063116
product price:Â
$
11.69
/ea
Key Features
Belt Series
Truflex(R) V-Belts
Top Width
3/8 in
Thickness
0.219 in
Outside Length
47 in
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3L470
- Zoro #
- G316063116
- UPC #
- 072053001754
- Country of Origin
- Mexico
- Item
- V-Belt
- Belt Series
- Truflex(R) V-Belts
- Industry Number
- 3L470
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM, REACH, RoHS2
- Number of Bands
- 1
- Application
- Fractional Horsepower, Light Industry
- Belt Material
- SBR
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -22 Degrees F
- Belt Coating
- Flex-Weave(TM)
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 140 Degrees F
- Color
- Black
- Profile Type
- Single-Sided
- Number of Ribs
- 1
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 3/8 in
- Thickness
- 0.219 in
- Outside Length
- 47 in
- Rib Width
- 0.375 in
- Belt Trade Size
- 3L
- Nominal Length
- 47 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number 3L470, Number of Bands 1, Outside Length 47 in, Reinforcing Cord Material Polyester, Thickness 7/32 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Wedge, Application Fractional Horsepower, Light Industry, Belt Coating Flex-Weave(TM), Belt Series Truflex(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.