V-Belt, Truflex(R) V-Belts, 3L680, 68 in, 3/8 in Top Width
- Mfr # 3L680
- Zoro # G316065394
product price:Â
$
13.59
/ea
Key Features
Belt Series
Truflex(R) V-Belts
Top Width
3/8 in
Thickness
0.219 in
Outside Length
68 in
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3L680
- Zoro #
- G316065394
- UPC #
- 072053002218
- Country of Origin
- Mexico
- Item
- V-Belt
- Belt Series
- Truflex(R) V-Belts
- Industry Number
- 3L680
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM, REACH, RoHS2
- Minimum Operating Temperature
- -22 Degrees F
- Number of Bands
- 1
- Maximum Operating Temperature
- 140 Degrees F
- Belt Material
- SBR
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Coating
- Flex-Weave(TM)
- Application
- Fractional Horsepower, Light Industry
- Color
- Black
- Edge Construction
- Wrapped
- Number of Ribs
- 1
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 3/8 in
- Thickness
- 0.219 in
- Outside Length
- 68 in
- Rib Width
- 0.375 in
- Belt Trade Size
- 3L
- Nominal Length
- 68 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number 3L680, Number of Bands 1, Outside Length 68 in, Reinforcing Cord Material Polyester, Thickness 7/32 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Wedge, Application Fractional Horsepower, Light Industry, Belt Coating Flex-Weave(TM), Belt Series Truflex(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.