XPB1340 Cogged, Metric V-Belt, 1340mm Outside Length, 16 mm Top Width, 13mm Thickness, 1 Ribs

  • Mfr # XPB1340

  • Zoro # G3044185


product price:  $32.19
/ea

Key Features

V-Belt Type
Metric Cogged
V-Belt Section
XPB
Industry Number
XPB1340
Outside Length
1340mm
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPB1340
Zoro #
G3044185
UPC #
072053684117
Country of Origin
United States

Dimensions

Outside Length
1340mm
Top Width
16 mm
Thickness
13mm
Belt Trade Size
XPB

Details

Item
Cogged, Metric V-Belt
V-Belt Type
Metric Cogged
V-Belt Section
XPB
Industry Number
XPB1340
Number of Ribs
1
Material
Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Reinforcing Cord Material
Polyester
Construction
Raw Edge, Cogged
Temp. Range
-30 Degrees to 140 Degrees F
Standards
RMA
Application
Food Processing, Machine Tool, Textile Mills
Resistance Properties
Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant
Minimum Operating Temperature
-70 Degrees F
Belt Series
Metric Power
Belt Material
EPDM
Edge Construction
Raw Edge
Number of Bands
1
Maximum Operating Temperature
250 Degrees F

Description

Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPB1340, Number of Bands 1, Outside Length 1,356 mm, Reinforcing Cord Material Polyester, Thickness 13 mm, Top Width 16 mm, Belt Trade Size XPB, V-Belt Type Metric V-Belt, Application Food Industry, Machine Tools, Textile Industry, Belt Series Metric Power(R), Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.