Zoro Homepage

XPZ887 V-Belt, 914 mm Outside Length, 10 mm Top Width, 8 mm Thickness

  • Mfr # XPZ887

  • Zoro # G816476652


product price: $14.19
/ea

Key Features

Outside Length
914 mm
Rib Width
10 mm
Standards
ARPM, REACH, RoHS2
Industry Number
XPZ887
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPZ887
Zoro #
G816476652
UPC #
072053690330
Country of Origin
United States

Dimensions

Outside Length
914 mm
Rib Width
10 mm
Thickness
8 mm
Top Width
10 mm
Belt Trade Size
XPZ

Details

Standards
ARPM, REACH, RoHS2
Industry Number
XPZ887
Application
General Industrial
Maximum Operating Temperature
250 Degrees F
Color
Black
Reinforcing Cord Material
Polyester
Belt Material
Ethylene Elastomer
Item
V-Belt
Resistance Properties
Heat Resistant, Oil Resistant
Belt Series
Metric Power V-Belts
Number of Bands
1
Minimum Operating Temperature
-70 Degrees F
Edge Construction
Raw Edge

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number XPZ887, Number of Bands 1, Outside Length 914 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application General Industry, Belt Coating Not Applicable, Belt Series Metric Power(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.