XPZ900 Cogged, Metric V-Belt, 914 mm Outside Length, 10 mm Top Width, 8 mm Thickness

  • Mfr # XPZ900

  • Zoro # G016090351


product price: $18.14
/ea

Key Features

V-Belt Type
Metric Cogged
V-Belt Section
XPZ
Industry Number
XPZ900
Outside Length
914 mm
Top Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPZ900
Zoro #
G016090351
UPC #
072053699197
Country of Origin
United States

Dimensions

Outside Length
914 mm
Top Width
10 mm
Thickness
8 mm
Belt Trade Size
XPZ
Rib Width
10 mm

Details

Item
Cogged, Metric V-Belt
V-Belt Type
Metric Cogged
V-Belt Section
XPZ
Industry Number
XPZ900
Material
Gates Rubber Compound (Banded) Or Gates Ethylene Compound (Notched)
Reinforcing Cord Material
Polyester
Belt Material
Ethylene Elastomer
Resistance Properties
Heat Resistant, Oil Resistant
Application
General Industrial
Minimum Operating Temperature
-70 Degrees F
Maximum Operating Temperature
250 Degrees F
Color
Black
Belt Series
Metric Power V-Belts
Edge Construction
Raw Edge
Standards
ARPM, REACH, RoHS2
Number of Bands
1

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number XPZ900, Number of Bands 1, Outside Length 914 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application General Industry, Belt Coating Not Applicable, Belt Series Metric Power(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.