This item is Discontinued.

Gateway Safety GloPlugz(R) Soft Foam Ear Plugs, Bell Shape, Blue, 200 PK 92202

GloPlugz(R) Soft Foam Ear Plugs, Bell Shape, Blue, 200 PK (Discontinued)

  • Mfr # 92202
  • Zoro # G9146435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92202
Zoro #
G9146435
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Earplug Size
M

Details

Series
GloPlugz(R)
Earplug Material
Soft Foam
Item
Ear Plugs
Cord Options
Uncorded
Earplug Shape
Bell
Earplug Color
Blue
Pairs Per Package
200
Standards
ANSI S3.19-1974
Metal Detectable
No
Earplug Packaging
Bulk Box, Wrapped Pairs

Description

Ear Plugs, Earplug Shape Bell, Cord Options Uncorded, Earplug Size M, Earplug Material Soft Foam, Earplug Packaging Bulk Box, Wrapped Pairs, Series GloPlugz(R), Standards ANSI S3.19-1974, Pairs per Package 200, Earplug Color Blue, Metal Detectable No, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.