StarLite SM, Safety Glasses, Uncoated, Clear Lens, Clear Frame
Mfr # 368M
Zoro # G9154022
product price: $2.65
/eaKey Features
Lens Color
Clear
Frame Color
Clear
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
368M
Zoro #
G9154022
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Clear
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
StarLite SM
Standards
ANSI Z87.1-2003
Temple Style
Flexible, Spatula
Temple Color
Gray
Photochromatic Lens
No
UV Protection
99.90%
Gender
Unisex
Metal Detectable
No
X-Ray Detectable
No
Includes Eye Socket Lining
No
Description
Eyewear Size Universal, Frame Color Clear, Includes Eye Socket Lining No, Protective Goggles, Lens Coating Uncoated, Lens Color Clear, Lens Material Polycarbonate, Standards ANSI Z87.1-2003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.