
Abrasive Cut-Off Wheel, 3 in Dia, 1/16 in Thick, 3/8 in Arbor Hole Size, Fiberglass
Mfr # 9440GA
Zoro # G514657254
product price: $9.19
/eaKey Features
Overall Diameter
3 in
Overall Thickness
1/16 in
Connector Size
3/8 in
Primary Material Application
Metal
Abrasive Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9440GA
Zoro #
G514657254
UPC #
82354094409
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Overall Thickness
1/16 in
Connector Size
3/8 in
Details
Item
Abrasive Cut-Off Wheel
Primary Material Application
Metal
Abrasive Material
Fiberglass
Maximum Operating Speed
25000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.