
Abrasive Cut-Off Wheel, 4.5 in Dia, 0.047 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 975010
Zoro # G514656868
product price:Â $36.59
/eaKey Features
Overall Diameter
4.5 in
Overall Thickness
0.047 in
Connector Size
7/8 in
Primary Material Application
Asphalt Blocks Bricks Concrete Masonry
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
975010
Zoro #
G514656868
UPC #
82354975005
Country of Origin
Poland
Dimensions
Overall Diameter
4.5 in
Overall Thickness
0.047 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Primary Material Application
Asphalt Blocks Bricks Concrete Masonry
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13300 RPM
Description
Gator blade type 1 metal cutting wheels are designed when thin cuts are required on ferrous metals, steel and alloys. Offered in the most popular sizes for various grinders and saws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.