This item is Discontinued.

Gator Chucks Chuck Mounting Plate, A11 Mount FLI-500A11

Chuck Mounting Plate, A11 Mount (Discontinued)

  • Mfr # FLI-500A11
  • Zoro # G8376907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLI-500A11
Zoro #
G8376907
UPC #
-
Country of Origin
China

Dimensions

Chuck Size (In.)
20

Details

Item
Chuck Mounting Plate
Type
American Standard Flange Nose Type A1and A2
Spindle
A11 Mount
For Use With
Independent Plain Back Chucks

Description

Chuck Mounting Plate, American Standard Flange Nose Type A1and A2, A11 Mount Spindle, Chuck Size (In.) 20, For Use With Independent Plain Back Chucks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.