This item is Discontinued.

Gator Chucks Chuck Mounting Plate, A4 Mount FLA-200A4

Chuck Mounting Plate, A4 Mount (Discontinued)

  • Mfr # FLA-200A4
  • Zoro # G7868865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLA-200A4
Zoro #
G7868865
UPC #
-
Country of Origin
China

Dimensions

Chuck Size (In.)
8

Details

Item
Chuck Mounting Plate
Type
American Standard Flange Nose Type A1and A2
Spindle
A4 Mount
For Use With
Adjustable Tech-Tru Chucks

Description

Chuck Mounting Plate, American Standard Flange Nose Type A1and A2, A4 Mount Spindle, Chuck Size (In.) 8, For Use With Adjustable Tech-Tru Chucks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.