This item is Discontinued.

Gator Chucks Chuck Mounting Plate, D5 Mount FLD-160D5

Chuck Mounting Plate, D5 Mount (Discontinued)

  • Mfr # FLD-160D5
  • Zoro # G8242437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLD-160D5
Zoro #
G8242437
UPC #
-
Country of Origin
China

Dimensions

Chuck Size (In.)
6-1/4

Details

Item
Chuck Mounting Plate
Type
Camlock Type D
Spindle
D5 Mount
For Use With
Scroll Plain Back Chucks

Description

Chuck Mounting Plate, Camlock Type D, D5 Mount Spindle, Chuck Size (In.) 6-1/4, For Use With Scroll Plain Back Chucks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.