This item is Discontinued.

Gator Chucks Machine Chuck, Scroll, 15.75, A1-11 1-115-1611

Machine Chuck, Scroll, 15.75, A1-11 (Discontinued)

  • Mfr # 1-115-1611
  • Zoro # G2255611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-115-1611
Zoro #
G2255611
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
4.25
Dia. (In.)
15.75

Details

Item
Machine Chuck
Type
Scroll
Spindle
DIRECTA1-11
For Use With
Direct "A" Mount
Capacity Max. (In.)
15.75
Max. Bore (In.)
5.12
Clamping Force (Lb.)
14,300
RPM
2000
Gripping Range Internal
2.84 - 12.95
Gripping Range External
0.394 - 15.75
Jaw Material
Steel
Capacity Min. (In.)
0.394
Number of Jaws
3
Jaw Type
Two-PieceReversible
Application
Workpiece Gripping
Tolerance
0.0004 in Radial

Description

Machine Chuck, Number of Jaws 3, Type Scroll, Jaw Type Two-Piece Reversible, Application Workpiece Gripping

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.