Machine Chuck, Scroll, 6.25, Adaptor Req (Discontinued)
- Mfr # 1-203-0600
- Zoro # G8441282
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-203-0600
Zoro #
G8441282
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
2.54
Dia. (In.)
6.25
Details
Item
Machine Chuck
Type
Scroll
Spindle
Adaptor Required
For Use With
Adapter Plate
RPM
3000
Max. Bore (In.)
1.65
Jaw Material
Steel
Gripping Range Internal
1.65 - 5.75
Capacity Max. (In.)
6.30
Jaw Type
Two-PieceReversible
Capacity Min. (In.)
0.118
Number of Jaws
4
Clamping Force (Lb.)
6,820
Application
Workpiece Gripping
Gripping Range External
0.118 - 6.30
Tolerance
0.0004 in Radial
Description
Machine Chuck, Number of Jaws 4, Type Scroll, Jaw Type Two-Piece Reversible, Application Workpiece Gripping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.