This item is Discontinued.

Gator Chucks Machine Chuck, Scroll, 8, D1-5 1-125-0805

Machine Chuck, Scroll, 8, D1-5 (Discontinued)

  • Mfr # 1-125-0805
  • Zoro # G7890565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-125-0805
Zoro #
G7890565
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
3.07
Dia. (In.)
8

Details

Item
Machine Chuck
Type
Scroll
Spindle
DIRECTD1-5
For Use With
Direct "D" MountCAMLOCK
Gripping Range Internal
1.97 - 7.48
Gripping Range External
0.157 - 7.87
Capacity Max. (In.)
7.87
Jaw Type
Two-PieceReversible
Number of Jaws
3
Tolerance
0.0004 in Radial
RPM
4000
Clamping Force (Lb.)
8,140
Capacity Min. (In.)
0.157
Application
Workpiece Gripping
Max. Bore (In.)
2.17
Jaw Material
Steel

Description

Machine Chuck, Number of Jaws 3, Type Scroll, Jaw Type Two-Piece Reversible, Application Workpiece Gripping

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.