
10 in. X 3/32 in. X 5/8 in. Metal Cut-Off Wheel, Type 1
Mfr # 9661
Zoro # G015916805
product price:Â $5.89
/ea
Sold in multiples of 10 for $58.90
Key Features
Abrasive Material
Aluminum Oxide
Thickness
3/32 in
Arbor Size
5/8 in
Max. Speed
6150 rpm
Application
Cutting all types of metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9661
Zoro #
G015916805
UPC #
82354096618
Country of Origin
China
Dimensions
Thickness
3/32 in
Arbor Size
5/8 in
Disc Dia.
10 in
Details
Abrasive Material
Aluminum Oxide
Max. Speed
6150 rpm
Application
Cutting all types of metal
For Use With
Stationary saws
Description
Crafted with a high-quality aluminum oxide abrasive, the Gator wheel delivers efficient, burr-free cutting on a variety of materials, including 400-series stainless steel, and hard/soft carbon steels. Straight and ultra-thin, this wheel cuts and grinds effectively at right angles with minimal material loss.
- Burr-free cutting of on 400 series stainless steel and hard/soft carbon steels
- Quality aluminum oxide abrasive wheel
- Universal Arbor 5/8"
- 3/32" thick for quick, clean cutting
- For use on stationary saw
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.