
12 in. X 1/8 in. X 1 in. Metal Cut-Off Wheel, Type 1
Mfr # 9764
Zoro # G315916826
product price:Â $8.79
/ea
Sold in multiples of 10 for $87.90
Key Features
Arbor Size
1 in
Max. Speed
5100 rpm
Disc Dia.
12 in
Thickness
1/8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9764
Zoro #
G315916826
UPC #
82354097646
Country of Origin
China
Dimensions
Arbor Size
1 in
Disc Dia.
12 in
Thickness
1/8 in
Details
Max. Speed
5100 rpm
Abrasive Material
Aluminum Oxide
For Use With
Stationary saws
Application
Cutting all types of metal
Description
Equipped with a patented universal arbor that permits users to run a single blade on both 1-inch and 20mm arbors, the Gator versatile cut-off wheel features a strong aluminum oxide abrasive ideal for light to medium jobs that demand speed. The sturdy reinforcement enables this wheel to deliver fast cut rates with consistency and longevity.
- Quality aluminum oxide abrasive for quick cutting action on metals including hard and soft carbon steels
- Universal Arbor 1"/20mm
- For deburring, cleaning, slotting, and cutting all types of metal
- High speed reinforced
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.