Shop GATOR FINISHING
See all product information
Create Account
4.5 in. X 1/8 in. X 7/8 in. Metal Cut-Off Wheel, Type 27
- Mfr # 9613
- Zoro # G815916821
product price:Â
$
1.69
/ea
Sold in multiples of 10 for
$16.90
Key Features
For Use With
Angle grinders
Abrasive Material
Aluminum Oxide
Max. Speed
13300 rpm
Thickness
1/8 in
Arbor Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9613
- Zoro #
- G815916821
- UPC #
- 82354096137
- Country of Origin
- China
- For Use With
- Angle grinders
- Abrasive Material
- Aluminum Oxide
- Max. Speed
- 13300 rpm
- Application
- Cutting all types of metal
Dimensions
- Thickness
- 1/8 in
- Arbor Size
- 7/8 in
- Disc Dia.
- 4.5 in
- Overall Thickness
- 1/8 in
Description
Crafted with a high-quality aluminum oxide abrasive, the Gator cut-off wheel delivers efficient, burr-free cutting on a variety of materials, including 400-series stainless steel, and hard/soft carbon steels. Straight and ultra-thin, this wheel cuts and grinds effectively at right angles with minimal material loss.
- For use on 4-1/2 in. angle grinders
- Ideal for cutting metal, steel and rebar
- Type 27 blade in diameter to fit most popular angle grinders
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.