12 in. X 3/32 in. X 1 in. Metal Cut-Off Wheel, Type 1

  • Mfr # 9675

  • Zoro # G215916827


product price:  $6.59
/ea
Sold in multiples of 10 for $65.90

Key Features

Thickness
3/32 in
Max. Speed
4400 rpm
Arbor Size
1 in
For Use With
Chop saws
Application
Cutting all types of metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9675
Zoro #
G215916827
UPC #
82354096755
Country of Origin
China

Dimensions

Thickness
3/32 in
Arbor Size
1 in
Disc Dia.
12 in

Details

Max. Speed
4400 rpm
For Use With
Chop saws
Application
Cutting all types of metal
Abrasive Material
Aluminum Oxide

Description

Equipped with a patented universal arbor that permits users to run a single blade on both 1-inch and 20mm arbors, the Gator versatile cut-off wheel features a strong aluminum oxide abrasive ideal for light to medium jobs that demand speed. The sturdy reinforcement enables this wheel to deliver fast cut rates with consistency and longevity.


  • Cut-off blades for circular saws, chop saws, and gas powered saws
  • Ideal for cutting and chopping applications
  • Fiberglass reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.