14 in. X 1/8 in. X 1 in. Masonry Cut-Off Wheel, Type 1

  • Mfr # 9767

  • Zoro # G715916815


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Application
Masonry cutting
Max. Speed
5400 rpm
For Use With
Chop Saws and Gas Saws
Abrasive Material
Silicone Carbide
Disc Dia.
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9767
Zoro #
G715916815
UPC #
82354097677
Country of Origin
China

Dimensions

Disc Dia.
14 in
Arbor Size
1 in
Thickness
1/8 in

Details

Application
Masonry cutting
Max. Speed
5400 rpm
For Use With
Chop Saws and Gas Saws
Abrasive Material
Silicone Carbide

Description

Quickly slice through concrete, brick and asphalt with this masonry high speed cut-off wheel. With full fiberglass reinforcement that offers strong, stable cutting and a sharp, coarse silicon carbide abrasive blend that ensures rapid cutting and longevity, this cut-off wheel consistently cuts through masonry.


  • Sharp coarse silicon carbide abrasive blend for fast cutting and long life on all masonry materials
  • Universal Arbor 1"/20mm
  • Full fiberglass reinforcing for strength and stable cutting action
  • For deburing, cleaning, slotting and cutting masonry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.