
4-1/2 in. D X 5/8 and 7/8 in. Diamond Rim Saw Blade, Continuous
Mfr # 389877
Zoro # G315543053
product price:Â $10.15
/ea
Sold in multiples of 10 for $101.50
Key Features
Arbor Size
5/8 and 7/8 in
Rim Type
Continuous
Blade Dia.
4-1/2 in
Application
Cutting of porcelain, ceramic tile, marble
Primary Material Application
Tile and Stone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
389877
Zoro #
G315543053
UPC #
82354898779
Country of Origin
Thailand
Dimensions
Arbor Size
5/8 and 7/8 in
Blade Dia.
4-1/2 in
Details
Rim Type
Continuous
Application
Cutting of porcelain, ceramic tile, marble
Primary Material Application
Tile and Stone
Usage
Tile and Stone
Description
Gator continuous rim diamond saw blade 4.5 in. is a better bond and diamond concentration for maximum cutting speed, longer life, and superior quality of cut.
- Diamond particles are fused to the blade for smooth clean cuts
- Diamond blades will out perform other abrasive blades providing more cuts per dollar
- For use on porcelain, ceramic tile, marble
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.