
4 in. X .045 in. X 5/8 in. Metal Cut-Off Blade, Type 1
Mfr # 9601
Zoro # G515916831
product price:Â $1.69
/ea
Sold in multiples of 20 for $33.80
Key Features
Thickness
0.045 in
Arbor Size
5/8 in
Disc Dia.
4 in
Abrasive Material
Aluminum Oxide
For Use With
Angle grinders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9601
Zoro #
G515916831
UPC #
82354096014
Country of Origin
China
Dimensions
Thickness
0.045 in
Arbor Size
5/8 in
Disc Dia.
4 in
Details
Abrasive Material
Aluminum Oxide
For Use With
Angle grinders
Application
Burr-free cutting on a variety of steel
Max. Speed
15300 rpm
Description
Crafted with a high-quality aluminum oxide abrasive, this wheel delivers efficient, burr-free cutting on a variety of materials, including 400-series stainless steel, and hard/soft carbon steels. Straight and ultra-thin, this wheel cuts and grinds effectively at right angles with minimal material loss.
- Burr-free cutting of on 400 series stainless steel and hard/soft carbon steels
- Quality aluminum oxide abrasive wheel
- Universal arbor 5/8"
- 0.045" thick for quick, clean cutting
- For use with right angle grinder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.