Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5 in. X .045 in. X 7/8 in. Masonry Cut-Off Wheel, Type 1

  • Mfr # 9610

  • Zoro # G015916836


product price: $1.89
/ea
Sold in multiples of 20 for $37.80

Key Features

Thickness
0.045 in
For Use With
Angle grinders
Arbor Size
7/8 in
Application
Masonry cutting
Max. Speed
13300 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9610
Zoro #
G015916836
UPC #
82354096106
Country of Origin
China

Dimensions

Thickness
0.045 in
Arbor Size
7/8 in
Disc Dia.
4.5 in

Details

For Use With
Angle grinders
Application
Masonry cutting
Max. Speed
13300 rpm
Abrasive Material
Silicone Carbide

Description

Quickly slice through concrete, brick and asphalt with the Gator masonry high speed cut-off wheel. With full fiberglass reinforcement that offers strong, stable cutting and a sharp, coarse silicon carbide abrasive blend that ensures rapid cutting and longevity, this cut-off wheel consistently cuts through masonry.


  • Sharp coarse silicon carbide abrasive blend for fast cutting and long life on all masonry materials
  • Universal Arbor 1"/20mm
  • Full fiberglass reinforcing for strength and stable cutting action
  • For deburring, cleaning, slotting, and cutting all types of metal
  • Fits most popular angle grinders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.