4.5 in. X 1/4 in. Grinding Wheel, Metal

  • Mfr # 9615

  • Zoro # G915545044


product price:  $1.99
/ea
Sold in multiples of 10 for $19.90

Key Features

Abrasive Wheel Diameter
4.5 in
Thickness
1/4 in
Arbor Hole Size
7/8 in
Abrasive Material
Aluminum Oxide
Application
Deburring, cleaning, slotting, and cutting all types of metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9615
Zoro #
G915545044
UPC #
82354096151
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
4.5 in
Thickness
1/4 in
Arbor Hole Size
7/8 in
Disc Dia.
4.5 in

Details

Abrasive Material
Aluminum Oxide
Application
Deburring, cleaning, slotting, and cutting all types of metal
Compatible Material
Metal
Usage
Metal
For Use With
Angle grinders

Description

The Gator metal grinding wheel makes quick work of offhand stock removal on 400 series stainless steel, hard, and soft carbon steels. With a quality aluminum oxide abrasive and a high-performance bond, this wheel provides a fast cut rate and excellent wheel life, increasing productivity and keeping downtime to a minimum.


  • For use on all types of metal
  • Depressed center wheel (Type 27)
  • 1/4" thick wheel designed for offhand stock removal
  • For deburring, cleaning, slotting, and cutting all types of metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.