Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in. Black Zirconium Random Orbit Hook and Loop Sanding Discs, 50 Grit, Coarse, 4PK

  • Mfr # 7723

  • Zoro # G222807682


product price: $3.19
/pk 4, $0.80/ea
Sold in multiples of 50 for $159.50

Key Features

Disc Diameter
5 in
Number of Holes
8
Abrasive Material
Zirconium Oxide
For Use With
Disc sander
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7723
Zoro #
G222807682
UPC #
082354077235
Country of Origin
United States

Dimensions

Disc Diameter
5 in

Details

Number of Holes
8
Abrasive Material
Zirconium Oxide
Item
Sanding Discs
For Use With
Disc sander
Grit
50
Grade
Coarse

Description

Gator Black Zirconium Sanding Discs deliver up to 3X faster sanding and 3X longer life than standard sandpaper, thanks to their premium zirconium oxide abrasive. Designed for heavy-duty sanding and grinding on wood, metal, fiberglass, drywall, and painted surfaces, these discs feature a quick-change hook-and-loop system for easy attachment and removal. Resin-bonded for strength and heat resistance, they provide durability and performance for demanding projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.