5 in. X .040 in. X 7/8 in. Metal Cut-Off Wheel, Type 1

  • Mfr # 9763

  • Zoro # G115916811


product price:  $1.29
/ea
Sold in multiples of 20 for $25.80

Key Features

Application
Cutting all types of metal
For Use With
Angle grinders
Disc Dia.
5 in
Abrasive Material
Aluminum Oxide
Thickness
0.040 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9763
Zoro #
G115916811
UPC #
82354097639
Country of Origin
China

Dimensions

Disc Dia.
5 in
Thickness
0.040 in
Arbor Size
7/8 in

Details

Application
Cutting all types of metal
For Use With
Angle grinders
Abrasive Material
Aluminum Oxide
Max. Speed
12200 rpm

Description

Crafted with a high-quality aluminum oxide abrasive, the Gator wheel delivers efficient, burr-free cutting on a variety of materials, including 400-series stainless steel, and hard/soft carbon steels. Straight and ultra-thin, this wheel cuts and grinds effectively at right angles with minimal material loss.


  • Burr-free cutting of on 400 series stainless steel and hard/soft carbon steels
  • Quality aluminum oxide abrasive wheel
  • Universal arbor 7/8"/22mm
  • 0.040" thick for quick, clean cutting
  • For use with right angle grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.