
7 in. X 1/16 in. X 7/8 in. Metal Cut-Off Wheel, Type 27
Mfr # 9761
Zoro # G415916825
product price:Â $2.69
/ea
Sold in multiples of 10 for $26.90
Key Features
Thickness
1/16 in
For Use With
Angle grinders
Arbor Size
7/8 in
Disc Dia.
7 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9761
Zoro #
G415916825
UPC #
82354097615
Country of Origin
China
Dimensions
Thickness
1/16 in
Arbor Size
7/8 in
Disc Dia.
7 in
Details
For Use With
Angle grinders
Abrasive Material
Aluminum Oxide
Application
Cutting all types of metal
Max. Speed
8500 rpm
Description
Enjoy burr-free cutting with the Gator metal cutting wheel which is designed for use on 400 series stainless and carbon steels. The wheel provides durable quality and is ideal for small jobs or inexperienced grinder operators. An ultra-thin depressed center pairs with your right-angle grinder for fast cutting and minimal material loss, while the aluminum oxide abrasive provides quality grinding.
- Burr-free cutting of on 400 series stainless steel and hard/soft carbon steels
- Depressed center wheel (Type 27)
- For deburring, cleaning, slotting, and cutting all types of metal
- For use with right angle grinder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.