AlumniNext 1/3 Sheet Clamp-On Sandpaper, 60 Grit, 6PK

  • Mfr # 5043

  • Zoro # G622807855


product price:  $1.99
/pk 6, $0.33/ea
Sold in multiples of 100 for $199.00

Key Features

Abrasive Material
Aluminum Oxide
Grade
Coarse
Width
3-2/3 in
Length
9 in
For Use With
1/3 orbital sander
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5043
Zoro #
G622807855
UPC #
082354050436
Country of Origin
United States

Dimensions

Width
3-2/3 in
Length
9 in

Details

Abrasive Material
Aluminum Oxide
Grit
60
Grade
Coarse
Item
Sanding Sheets
For Use With
1/3 orbital sander

Description

Gator 1/3 Sheets are the ideal accessory for your orbital sander. Made with durable aluminum oxide, resin-bonded to a heavyweight paper, these sheets are specifically designed for sanding and finishing wood, metal, fiberglass and painted surfaces. The heavy duty resin sandpaper resists heat and tearing for longer life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.