Norton ProSand 4-1/2 in. L X 4-1/2 in. W 60 Grit Aluminum Oxide Sanding Sheet 4 pk
- Mfr # 7660768185
- Zoro # G105915596
Key Features
Specifications
Details
- MFR #
- 7660768185
- Zoro #
- G105915596
- UPC #
- -
- Country of Origin
- Canada
- Grit
- P60
- Abrasive Meterial
- Aluminum Oxide
- Backing Material
- C-wt. Anti Loading Paper
- Grade
- Coarse
- Backing Weight
- C Weight
- Abrasive Type
- Coated
- Attachment Type
- Pressure Sensitive Adhesive
Dimensions
- Width
- 4-1/2 in.
- Length
- 4-1/2 In.
Description
Get a faster cut and extended sanding life with the ProSand A259PS coarse grit paper PSA(pressure sensitive adhesive) cut sheet. With its heat-treated abrasive and no-color dye, this sheet is a perfect option for heavy material removal with no color transfer. The water-based stearate coating minimizes clogging and loading while sanding and the durable fiber-reinforced, latex-saturated backing makes it both flexible and tear-resistant. The pre-cut sheet works for heavy material removal on hard and soft woods, metals, fiberglass and composites when attached to a sanding board.
- • Premium heat-treated abrasive offers faster cut and longer sanding life than former technology
- • Increased backing weight, fiber-reinforcement and latex saturation offers better grain retention and tear-resistance yet is highly flexible for easy folding and unfolding
- • Non-pigmented, water-based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- • With no color dye for zero color transfer, stick this pre-cut sheet to a sanding block as a best choice for heavy material removal
- • Coarse (60) grit for heavy removal, stripping, dimensioning and shaping.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.