SilicaCut 7 in. Bulk Edger Floor Sanding Discs, 36 Grit
Mfr # 6505GA
Zoro # G322807797
product price: $1.49
/eaSold in multiples of 25 for $37.25
Key Features
Abrasive Material
Silicon Carbide
For Use With
Floor edging sander
Disc Dia. (In.)
7 in
Grit
36
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6505GA
Zoro #
G322807797
UPC #
082354065058
Country of Origin
Turkey
Dimensions
Disc Dia. (In.)
7 in
Details
Abrasive Material
Silicon Carbide
For Use With
Floor edging sander
Item
Floor Edger Sanding Disc
Grit
36
Grade
Extra Coarse
Attachment Type
Center Mount
Description
Gator edging disc ensures even, thorough sanding in hard-to-reach areas, delivering the same finish as the open floor area. Made from heavy-duty, resin-bonded paper, they resist tearing and provide lasting performance. Designed to complement floor sanding machines, these discs work along walls with the same grit and durability as the floor sheets for a consistent result.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.