Super Sponge Comfort Cover Holder with 120 Fine Grit Sanding Sponge

  • Mfr # 7354

  • Zoro # G506376279


product price: $7.35
/ea
Sold in multiples of 10 for $73.50

Key Features

Length
3"
Width
12"
Color
White
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7354
Zoro #
G506376279
UPC #
82354073541
Country of Origin
United States

Dimensions

Length
3"
Width
12"
Height
8"

Details

Item
First Aid Kit Refill
Color
White

Description

The Gator Premium Sponge Holder holds any 3" x 5" sanding sponge. The ergonomic handle provides maximum comfort, keeping your fingers away from the surface being sanded, while providing maximum control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.