Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zip SilicaCut Drywall Hook and Loop Sandpaper Sheets, 120 Fine Grit

  • Mfr # 7158

  • Zoro # G206376272


product price: $6.75
/ea
Sold in multiples of 10 for $67.50

Key Features

Grade
Fine
Width
4-1/2 in
For Use With
Zip quick-change tools
Length
10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7158
Zoro #
G206376272
UPC #
82354071585
Country of Origin
United States

Dimensions

Width
4-1/2 in
Length
10-1/2 in

Details

Grade
Fine
Grit
120
For Use With
Zip quick-change tools
Item
Sandpaper

Description

Sharp, fast cutting silicon carbide grain produces a smooth finish on drywall. Designed to fit Gator hook-and-loop pole or hand sanders. Quick change hook-and-loop holding system for fast sheet changes. Heavy-duty paper resists tearing and lasts longer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.