Circle Plain Cleat Adhesive: Acrylic Proprietary Grit Size, Black, 5-1/2" W x
- Mfr # SG3130BS
- Zoro # G9882478
product price:Â
$
36.89
/pk of 50, $0.74/ea
Sold in multiples of 4Â pks for
$147.56
Key Features
Width
5-1/2"
Color
Black
Material
Adhesive: Acrylic
Standards
NFSI; OSHA: 1910.24, 1910.26
Legend
No Legend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG3130BS
- Zoro #
- G9882478
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5-1/2"
- Diameter
- 5-1/2"
- Grit Size
- Proprietary
Details
- Item
- Circle Plain Cleat
- Color
- Black
- Material
- Adhesive: Acrylic
- Standards
- NFSI; OSHA: 1910.24, 1910.26
- Legend
- No Legend
- Pattern
- Striped
Description
Gator Grip,5-1/2 In. Circle,PK50, Grit Size Proprietary, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.